Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Kichler
>
KK300016BSS
Kichler KK300016BSS "Canfield" Large (52'' and Larger) Ceiling Fan
| Item: | KK300016BSS |
| Finish: | Brushed Stainless Steel / Light Oak |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $270.54 (Pricing is for Brushed Stainless Steel / Light Oak)
Details and Dimensions
| Height | 16-3/4" |
| Width / Diameter | 52" |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Color | Adobe Cream (ADC), Light Oak (BSS), Walnut (OBB), Teak (TZ) |
| Switch Type | Pull Chain |
| Fan Motor Size | 172mm X 20mm |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4 |
| Light Kit | Included |
| Number of Bulbs | 2 |
| Bulb Type | GU24 CFL |
| Max. Wattage Per Bulb | 13 W |
| Bulb(s) Included | Yes |
| Glass Type | White Cased Opal |
| Shade Material | Glass |
| Voltage | 120V |
| Eco-Friendly | Energy Efficient Energy Star |


