X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK2754OZFL "Builder" Up Light Pendant

Item: KK2754OZFL
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 26"
Overall Height 62"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 600 W
Glass Type Satin White Etched
Shade Material Glass
Voltage 120V