Kichler KK2558AP "Stafford" Large Foyer Chandelier
| Item: | KK2558AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $398.20 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 31" |
| Width | 33" |
| Diameter | 33" |
| Overall Height | 105" |
| Number Of Tiers | 2 |
| Canopy Size | 4-3/4 |
| Number of Bulbs | 9 |
| Bulb Type | Medium |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | White French Scavo |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Wire Length | 66" |
| Eco-Friendly | Energy Star |
| Weight | 22 lbs |
| Voltage | 120V |
| Additional Information | It is also CFL bulb (9-13W) compatible. |
| Product Specifications |


