Kichler KK2048DBK "Pomeroy" Large Foyer Chandelier
| Item: | KK2048DBK |
| Finish: | Distressed Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $898.45
Details and Dimensions
| Height | 40-1/10" |
| Width | 44" |
| Diameter | 44" |
| Number Of Tiers | 2 |
| Number of Bulbs | 12 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Sunrise Marble |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Weight | 43 lbs |
| Voltage | 120V |


