X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK2043NI "Structures" Linear Pendant

Item: KK2043NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $615.00

Price: $451.41 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 21-1/2"
Width 47-1/2"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type Mini-Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type NI-Satin Etched, OZ-Light Umber Etched
Shade Material Glass
Voltage 120V
Weight 13 lbs
Energy Efficient No
Energy Star No
Title 24 Compliant No