Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1826TZ "Willowmore" Mid Sized Chandelier

Item: KK1826TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $327.00

Price: $240.02 (Pricing is for Tannery Bronze)

Details and Dimensions

Height 16"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Umber Etched
Shade Material Glass
Chain Length 72"
Weight 14 lbs
Voltage 120V