X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK1825TZ "Willowmore" Mini Chandelier

Item: KK1825TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 17-4/5"
Width 16-1/2"
Diameter 16-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Umber Etched (OZ) or Satin Etched (NI)
Shade Material Glass
Chain Length 72"
Weight 11 lbs
Voltage 120V