Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK1784NI "Langford" Large Foyer Chandelier

Item: KK1784NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 30-1/2"
Width 33"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Dusty Citrine (CST), Satin Etched White (OZ, NI)
Shade Material Glass
Chain Length 72"
Wire Length 48"
Weight 23 lbs
Voltage 120V
UL Listed Yes