Kichler KK1731NI "Dover" Mini Chandelier

Item: KK1731NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $122.06 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 11-1/2"
Width 10"
Diameter 10"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched Seedy
Shade Material Glass
Shade Included Yes
Chain Length 72"
Weight 4 lbs
Voltage 120V