Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK1681OZW "Olympia" Large Foyer Chandelier

Item: KK1681OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Available for immediate shipment
Select Finish:

List Price: $2,550.00

Price: $1,871.70 (Pricing is for Olde Bronze / Satin Etched)

Details and Dimensions

Height 34"
Width 42"
Diameter 42"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Sunset Marble (OZ), Satin Etched White (AP, DBK,OZW)
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Wire Length 100"
Weight 32 lbs
Voltage 120V