X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15861AZT "Landscape LED" Outdoor Accent Light

Item: KK15861AZT
Finish: Textured Architectural Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/4"
Width 6"
Length 3-3/4"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Glass Type Clear Polycarbonate
Suitable Installation Wet
Voltage 12V
Construction Aluminum
UL Listed Yes
Wire Length 64"