X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15861BBR "Landscape LED" Outdoor Accent Light

Item: KK15861BBR
Finish: Bronzed Brass
Online Availability: Please call for availability.

List Price: $356.10

Price: $262.13 (Pricing is for Bronzed Brass)



Details and Dimensions

Height 9-1/4"
Width 6"
Length 3-3/4"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Glass Type Clear Polycarbonate
Suitable Installation Wet
Voltage 12V
Construction Aluminum
UL Listed Yes
Wire Length 64"