X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15782BKT "LED Path" Louvered Step Light

Item: KK15782BKT
Finish: Textured Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bulb Type LED
Bulb(s) Included Yes
Height 3-1/2"
Length 3-1/4"
Voltage Low Voltage
Width 5"