Kichler KK15780AZT "Landscape LED" Deck Light
| Item: | KK15780AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.04
Details and Dimensions
| Height | 3-1/2" |
| Width | 5" |
| Length | 3-1/9" |
| Number of Bulbs | 1 |
| Bulb Type | LED |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 1 W |
| Voltage | Low Voltage |


