Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK15469TZT "Cathedral" Deck Light

Item: KK15469TZT
Finish: Textured Tannery Bronze
Online Availability: Available for immediate shipment

List Price: $111.90

Price: $82.04

Details and Dimensions

Height 6-1/2"
Width 3-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type T5
Bulb(s) Included Yes
Max. Wattage Per Bulb 6 W
Voltage Low Voltage