Kichler KK15419TZT "Cathedral" Garden Light
| Item: | KK15419TZT |
| Finish: | Textured Tannery Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Wedge T5 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 16 W |
| Voltage | Low Voltage |
| Product Specifications |


