Kichler KK15401AZT "Path & Spread" Path Light
| Item: | KK15401AZT |
| Finish: | Textured Architectural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $92.45
Details and Dimensions
| Height | 21-1/2" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Bi-Pin |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Glass Type | Clear |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Product Specifications |


