Kichler KK12383BK "Modular LED" Transformer / Accessory
| Item: | KK12383BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $55.03
Details and Dimensions
| Height | 2" |
| Width | 3" |
| Length | 5" |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Voltage | Low Voltage |


