Kichler KK12320BK "Linear LED" Linear Cabinet Light
| Item: | KK12320BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $390.20 (Pricing is for Black)
Details and Dimensions
| Height | 1" |
| Width | 1" |
| Length | 144" |
| Bulb Type | LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 4.2 W |
| Total Fixture Wattage | 50.4 W |
| Voltage | Low Voltage |
| Features | • 2 LED's per Lighting Pod, 4 Pods Per Foot • 24 Gauge Wire |
| Additional Information | 12' Spool of Linear LED |


