Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK12211BZ "Modular Xenon" Under Cabinet Light

Item: KK12211BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 1"
Width 7"
Length 5"
Number of Bulbs 1
Bulb Type Bi-Pin
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Glass Type Frosted
Switch Type Hi-Low-Off Rocker
Voltage 120V
Construction Steel
Weight 1 lb
Backplate Dimension 7'' x 5''