X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK11028BK "Builder" Outdoor Ceiling Mounted Light

Item: KK11028BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $93.00

Price: $62.03 (Pricing is for Black)



Details and Dimensions

Height 4-5/6"
Width 11-1/3"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Frosted
Voltage 120V