X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK11027BK "Builder" Outdoor Ceiling Mounted Light

Item: KK11027BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $93.00

Price: $62.03 (Pricing is for Black)




Details and Dimensions

Height 5-1/4"
Width 9-1/4"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Glass Type Etched White
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Lamp Type GU24