X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK11026BK "Builder" Outdoor Ceiling Mounted Light

Item: KK11026BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $63.00

Price: $42.02 (Pricing is for Black)




Details and Dimensions

Height 5"
Width 7-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Etched White
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 2 lbs
Lamp Type GU24
UL Listed Yes