Kichler KK10867OZ "Builder" Flush Mount Ceiling Light
| Item: | KK10867OZ |
| Finish: | Olde Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 5-3/10" |
| Width | 14" |
| Backplate Dimension | "4.87"" Diameter" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 MLS18GUSWW |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Eco-Friendly | Title 24 Energy Star |
| Weight | 6 lbs |


