Kichler KK10828OZ "Builder" Flush Mount Ceiling Light
| Item: | KK10828OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $308.15
Details and Dimensions
| Height | 4-3/5" |
| Width | 24" |
| Number of Bulbs | 3 |
| Bulb Type | CFL PLC26W |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 78 W |
| Glass Type | Amber Linen |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Weight | 11 lbs |


