Kichler KK10827OZ "Builder" Flush Mount Ceiling Light
| Item: | KK10827OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.09
Details and Dimensions
| Height | 3-1/10" |
| Width | 15-9/10" |
| Number of Bulbs | 2 |
| Bulb Type | CFL PLC26W |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 52 W |
| Glass Type | Amber Linen |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Weight | 5 lbs |


