Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Kichler
>
KK10787PN
Kichler KK10787PN "Freeport" Multi Light Pendant
| Item: | KK10787PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $580.29
Details and Dimensions
| Height | 5-1/4" |
| Width | 36" |
| Length | 8" |
| Number of Bulbs | 1 |
| Bulb Type | T5 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 24 W |
| Total Fixture Wattage | 24 W |
| Glass Type | Clear Etched Linear |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 15 lbs |
| Energy Efficient | Yes |


