X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10777OZ "Olympia" Large Foyer Chandelier

Item: KK10777OZ
Finish: Olde Bronze
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 26"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type MLS13GUS Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 117 W
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Eco-Friendly Energy Star
Weight 20 lbs
Voltage 120V