X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10777AP "Olympia" Large Foyer Chandelier

Item: KK10777AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,290.00

Price: $860.43 (Pricing is for Antique Pewter)



Details and Dimensions

Height 26"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type MLS13GUS Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 117 W
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Eco-Friendly Energy Star
Weight 20 lbs
Voltage 120V