Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK10776OZ "Olympia" Mid Sized Chandelier

Item: KK10776OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 17"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type "Satin Etched White in Pewter finish, Susnet Marble in olde Bronze finish"
Shade Material Glass
Shade Included Yes
Downrod Quantity 4
Downrod Length (2) 6'' & (2) 12''
Eco-Friendly Energy Efficient
Weight 12 lbs
Voltage 120V