X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10743NI "Wedgeport" Mini Pendant

Item: KK10743NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $135.00

Price: $90.05 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-9/10"
Width 13"
Length 6-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type NI-Satin Etched, OZ-Umber Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V
Weight 2 lbs
Energy Efficient Yes
Energy Star No
Lamp Type GU24
Title 24 Compliant No