Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK10688PN "Freeport" Multi Bulb Wall Sconce

Item: KK10688PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 5"
Width 36"
Extension From Wall 4-3/8"
Backplate Dimension 24-1/4'' x 3-3/4''
Number of Bulbs 2
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear Etched Linear
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V