Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Kichler
>
KK10687PN
Kichler KK10687PN "Freeport" 2 Bulb Bathroom Light
| Item: | KK10687PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $278.14
Details and Dimensions
| Height | 5" |
| Width | 22" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 Flourescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear Etched Linear |
| Shade Material | Glass |
| Eco-Friendly | Energy Star Energy Efficient |
| Voltage | 120V |


