Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Kichler
>
KK10686PN
Kichler KK10686PN "Freeport" 1 Bulb Wall Sconce
| Item: | KK10686PN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.07
Details and Dimensions
| Height | 17" |
| Width | 7" |
| Extension From Wall | 3-3/4" |
| Backplate Dimension | 7'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Clear Etched Linear |
| Shade Material | Glass |
| Eco-Friendly | Energy Star Energy Efficient |
| Voltage | 120V |


