X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10678AP "Olympia" 1 Bulb Wall Sconce

Item: KK10678AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12"
Width 5"
Extension From Wall 6-7/8"
Backplate Dimension 12 x 4-3/4
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V