Kichler KK10670OZ "Builder" Multi Bulb Wall Sconce
| Item: | KK10670OZ |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $127.06 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 16-1/2" |
| Width | 5" |
| Backplate Dimension | 12'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin Opal |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Energy Star |
| Voltage | 120V |


