X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10669OZ "Builder" 1 Bulb Wall Sconce

Item: KK10669OZ
Finish: Olde Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/2"
Width 5"
Extension From Wall 4"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Opal
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V