X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10622BK "Builder" Outdoor Entrance Wall Light

Item: KK10622BK
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $96.00

Price: $64.03 (Pricing is for Black)



Details and Dimensions

Height 5"
Width 10"
Backplate Dimension 10'' dia.
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Frosted Ribbed
Eco-Friendly Energy Star
Voltage 120V