X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10618TZ "Dover" 1 Bulb Wall Sconce

Item: KK10618TZ
Finish: Tannery Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 8-1/2"
Extension From Wall 9-1/8"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Seedy
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V