Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10618NI "Dover" 1 Bulb Wall Sconce

Item: KK10618NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $75.00

Price: $50.03 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 8-1/2"
Width 8-1/2"
Extension From Wall 9-1/8"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Seedy
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V