X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10609NI "Telford" 3 Bulb Bathroom Light

Item: KK10609NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10"
Width 24-3/4"
Extension From Wall 9-1/4"
Backplate Dimension 12'' W x 4-5/8'' H
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up/Down Light
Glass Type Alabaster Swirl (NI), Umber Etched (OZ)
Shade Material Glass
Eco-Friendly Title 24
Energy Star
Voltage 120V
Construction Steel
Weight 7 lbs