X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK10604NI "Telford" 1 Bulb Wall Sconce

Item: KK10604NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $81.00

Price: $54.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 12"
Width 8"
Extension From Wall 9-3/8"
Backplate Dimension 12'' x 4-5/8
Number of Bulbs 1
Bulb Type GU24 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Alabaster Swirl
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V