Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
3 Bulb Bathroom Lighting
> Kichler
>
KK10420TZ
Kichler KK10420TZ "Dover" Large Foyer Chandelier
| Item: | KK10420TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $498.25 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 37-1/2" |
| Width | 37-1/2" |
| Diameter | 37-1/2" |
| Length | 29-1/4" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | G24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 162 W |
| Glass Type | Etched Seedy |
| Shade Material | Glass |
| Shade Included | Yes |
| Chain Length | 72" |
| Weight | 24 lbs |
| Voltage | 120V |


