X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK10329OZ "Builder" 2 Bulb Bathroom Light

Item: KK10329OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-3/4"
Width 18-3/4"
Extension From Wall 4-1/4"
Backplate Dimension 17-7/8'' x 3-5/8''
Number of Bulbs 2
Bulb Type CFL
Lamp Type 4-pin GU24Q-2
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 36 W
Mounting Options Up Light
Glass Type White
Shade Material Glass
Eco-Friendly Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Features May Be Installed Vertically Or Horizontally
UL Listed Yes