Kichler KK10043WH "Direct Wire Fluorescent" Under Cabinet Light
| Item: | KK10043WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $52.03
Details and Dimensions
| Height | 1" |
| Width | 3-1/2" |
| Length | 33" |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Glass Type | Frosted |
| Voltage | 120V |
| Shade Material | Glass |


