Kichler KK1002CH "Marcalina" Mini Chandelier
| Item: | KK1002CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,598.80
Details and Dimensions
| Height | 21" |
| Width | 17-3/5" |
| Diameter | 17-3/5" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Crystals |
| Shade Material | Glass |
| Chain Length | 72" |
| Weight | 12 lbs |
| Voltage | 120V |


