Kichler KK9671NI "Centennial" Outdoor Entrance Wall Light
| Item: | KK9671NI |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $168.08 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14" |
| Width | 6-1/2" |
| Extension From Wall | 5" |
| Backplate Dimension | 6'' x 13-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Satin Etched Cased Opal |
| Voltage | 120V |


