Kichler KK632CH "Bath Strip" 4 or more Bulb Bathroom Light

Item: KK632CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $100.05 (Pricing is for Chrome)



Details and Dimensions

Height 4-1/2"
Width 72"
Extension From Wall 5-1/2"
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V