X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK632NI "Bath Strip" 4 or more Bulb Bathroom Light

Item: KK632NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.00

Price: $100.05 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 4-1/2"
Width 72"
Extension From Wall 5-1/2"
Backplate Dimension 72'' W x 4-1/4'' H x 0-5/8'' D
Number of Bulbs 12
Bulb Type G25
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Construction Steel