Kichler KK630NI "Wall Mount Bath" 4 or more Bulb Bathroom Light
| Item: | KK630NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $75.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 4-1/2" |
| Width | 60" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 60'' W x 4-1/4'' H x 0-5/8'' D |
| Number of Bulbs | 10 |
| Bulb Type | G25 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 600 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Product Specifications |


